Pyle

Double 8 Inch Portable Speaker, PPHP82LB


product price: $204.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - True Wireless Stereo Function: Connects Two Units Together to Play Music at the Same Time - Instantly Stream BT Music from your iPhone, Android, MP3 Player, Tablet, PC, etc - High Performance, High-Quality Speaker - 1000 Watts of Peak Music Power Output - Includes Multicolor DJ LED Light - USB/Micro SD Card Reader/FM/Aux - LED Display - ON/OFF Switch to Control LED Lights - Built-in Rechargeable Battery - Master Volume, Mic Volume, Treble, Bass Adjustable - (2) 1/4’’ -inch (6.5mm) Microphone/ Guitar Instrument Inputs - Aux (3.5mm) Input Jack - Convenient Integrated Carry Handle with Wheels - Rugged & Durable Molded Cabinet Design - Perfect for Karaoke, Parties, Conferences, Indoors/Outdoors and More Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. Audio Recording Mode: - It's Easy: One Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Recording Files save via USB Flash or Micro SD Ports - Can Also Record Bluetooth Streaming Audio - Audio File Type Created: MP3 What’s In The Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: 1000 Watt Max - Speaker Style: Molded PA Speaker Cabinet - Sound System: 8.0’’ -inch Subwoofer Speakers (x2) + 4’’ -inch Speaker (x2) - Impedance: 3.2 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB/Micro SD Flash Support: Up to 32GB - LED Light Power Control Switch: ON / OFF - Construction Material: PE and Iron Grill - Battery Life: Up to 2.5 Hours (Charge Time Approx. 4Hours) - PA Speaker Rechargeable Battery: 12V Li-ion, 3000mAh - 36Wh, 450g - Battery Operated Remote Control, Requires 1.5V, (2) x ‘AAA’ Batteries (not included) - Power Cable Length: 4.9’ ft. - Power Supply: 120/240V (15V/2A Power Adapter) - Total Speaker Size (L x W x H): 13’’ x 13.6’’ x 33.7’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.