Shop All Bluetooth & Smart Speakers
Pyle
Double 8 Inch Portable Speaker, PBMSPG82
Mfr # PBMSPG82
Zoro # G100670322
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBMSPG82
- Zoro # G100670322
- UPC # 842893121017
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - True Wireless Stereo Function - High-Powered PA Speaker System - Wireless & Portable Stereo Sound - Bluetooth Music Streaming Ability - Built-in LED Flashing Party Lights for Stunning Visuals - LED Lights Bounce to the Beat of Music - Built-in Rechargeable Battery - FM Radio with Digital Display - 2.1 Channel Amplifier Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass Response - Top Panel Button Control Center - Volume, Bass, Treble, Echo Audio Adjustment - Connect & Stream Audio from External Devices - MP3 Digital Audio File Support - USB Flash Drive Memory Reader - Aux (3.5mm) Input - (2) 1/4’’ Input Jacks (for Microphone / Guitar / Instrument) - Rolling Wheels for Easy Transport - Indoor / Outdoor Use - Used in the Living Room & Even On-Stage Performances Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft What's in the Box: - Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: Recommend to show 1200 Watt MAX - Sound System: 8'' Subwoofers x2+ 3'' Speakers x2 + 1’’ Tweeter x2 - Impedance: 3 Ohm - T.H.D.: <1% - Frequency Response: 50-20KHz - S/N Ratio: 80db - Sensitivity: 89dB (+/-1dB) - Frequency Response: 50-20KHz - USB Interface Type: 2.0 - Construction Material: PP + Iron grill - Digital Media File Compatibility: MP3 - Maximum USB Flash Drive Support: Up to 32GB - LED Lights: ON / OFF - Built-in Rechargeable Battery: 12V Lithium power battery, 4500 mAh - Battery Operated Remote Control: Requires (2) x ‘AAA’ (Not Included) - Power Supply: 120/240V (15V Power Adapter) - Product Dimensions (L x W x H): 11.8'' x 11.8'' x 34.6'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- RAYOVAC Fusion 9V Alkaline Battery, 2 PK (A16042TFUS)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE Bluetooth/Nfc Rugged Speaker -Green (PWPBTN65GN)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- Pyle Bluetooth & Smart Speakers