Pyle

Dj Screen


product price: $97.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Provides Clean Look to Your DJ Presentation Setup - Allows you to Add Cool Lighting Visual Effects - Perfect for Cable Management & Concealment - Thick & Stretchable Lycra Material for Smoothness - Lightweight & Portable Hassle-Free Quick Setup Design - Simple Folding Style for Easy Travel & Storage - Machine Washable Lycra Spandex Material - Sturdy Rubber Feet on Each Frame Panel - Perfect for Tabletop DJ Performances, DJ Equipment What’s in the Box: - Foldable Steel Frame Panel - (4) Removable White Fabric Sheets Technical Specs: - Frame Material: Steel Metal Alloy - Fabric Material: Thick Lycra Spandex, White - Individual Center Panel Size (W x H): 34.0’’ x 16.0’’ -inches (Each) - Individual Side Panel Size (W x H): 19.5’’ x 16.0’’ -inches (Each) - Total Open/Assembled Size (W x H x D): 68.1'' x 19.6'' x 15.7'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.