No Product Image Available

Pyle

Dj Rack Mount Bluetooth Mixer


product price: $180.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PYD1964B.5
  • Zoro # G200680788
  • UPC #
    842893119106
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Built-in Bluetooth for Wireless Music Streaming - Compatible with All of Your Favorite Bluetooth Devices - (Works with iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Mix 2 Phono, 8 Line Level and 2 Microphone Input Signals - 10-Band Graphic Equalizer for (R) and (L) Channels - Two Balanced or 1/4'' Mono Microphone Inputs - Separate Mic 1 and Mic 2 Level Controls - Microphone High, Mid, Bass Tone Controls with Mic Talk-over and Mic Frequency Kill Switch - Separate Switchable Channel 1, 2, 3, 4, Master and Zone Gain Controls with Cross Fader - Headphone Volume Control with Channel Cue - Echo, Delay and Repeat Level Controls - 6 Added Digital Sound Effects - Digital LED Illuminated Controls - Separate Zone, Record and Master Outputs Technical Specifications: - CUE-PGM control - Phono: 3 mV, 47 KOhm - Line: 50 mV, 27 KOhm - MIC 1, 2, & 3: 2mV, 2 K Ohm Balanced - Bass: ± 12dB - High: ± 12dB - Output Amp: 0 dB 1V - Output Max: 8V Peak-to-Peak - Rec.: 120 mV, 5 KOhm - Zone: 0 dB 1 V - Frequency Response: 20 Hz - 20 KHz +/- 2 dB - Distortion: 0.02% - S/N Ratio: Better Than 80 dB - Talkover Attenuation: -16 dB - Headphone Impedance: 16 Ohm - Power Source: AC90V-240V V, 60/50 Hz, 20 W - Unit Dimensions (W x H x D):19.0'' x 3.4'' x 9.4'' inches - Weight: 5.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.