Shop All PA Amplifiers
Pyle
Dj Mixer, PAD33MXUBT
Mfr # PAD33MXUBT
Zoro # G900681122
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PAD33MXUBT
- Zoro # G900681122
- UPC # 842893130057
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Ultra-low Noise Design with High Headroom - USB Sound Card/Audio Interface, for Computer Playing & Recording - Built-in Echo Effect - Extremely Musical 2-band EQ & PAN on each Channel - Combo Jack (XLR+6.35mm) for MIC/LINE Inputs - Independent 3.5mm Stereo Input Jack - Flexible Connectivity for a Variety of External Devices - RCA Jacks for Stereo Input and Output - 2-TK RCA Input Jacks - 3.5mm Jacks for Microphone Input & Earphone Monitor Output - +48V Phantom Power - DC 5V Power Supply, or PC Power Supply - Rugged Metal Chassis Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'MP' - Bluetooth Wireless Range: 50' Feet What's in the Box: - Mini Mixer - (2 Flat Plug) Power Adapter - USB Cable Technical Specs: - USB Sound Card: 2.0 Type-B - Power Supply: DC 5V, 500mA - Voltage: 100/240V - Power Consumption: 5W - USB Cable Length: 3.94 ft. - Product Dimensions (L x W x H): 5.35'' x 3.95'' x 1.38'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- PYLE Audio Mixer, PMX466 (PMX466)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- PEAVEY ELECTRONICS Peavey Electronics RAGE258 25 watt Guitar Amplifier (RAGE258)
- Pyle PA Amplifiers