Pyle

Digital Karaoke Amplifier (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Receivers & Amplifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Bluetooth Wireless Streaming Ability - Digital LED Display - Mic/Optical/Coaxial/DVD Inputs - REC/PRE/Speaker Outputs (L/R) - Built-in Cooling Fan - Blue LED Screen for Media Playback Information - Double Decoder Digital Media Function with Remote Control - Built-in USB/SD Memory Card Readers - Compatible with MP3/WMA Files - Treble, Bass, Balance,Master,Delay & Microphone Volume Control Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.2 - Bluetooth Network Name: 'Pyle Speaker' - Wireless Range: 40'+ Ft. What's in the Box: - Digital Karaoke Amplifier - Remote Control Technical Specs: - Power Output: 600 Watts Peak Power - Remote Control Battery: Need 2x ’AAA’ Battery (not included) - Construction Material: Aluminum - Operating Voltage: 120V/240V - THD: = 0.5% - SNR: = 80dB - Input Sensitivity: = 280mV - Terminating Impedance: 4 Ohm - Input mode: Analog/Digital - Power Supply: 120V/240V, Switchable - Product Dimension (L x W x H): 12.6'' x 12.01'' x 5.51'' –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products