Pyle

Digital Home Theater Bluetooth Stereo Receiver


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Height 4.7"
  • Width 12.2"
  • Length 16.9"
  • Impedance 8 Ohm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PT390BTU
  • Zoro # G0427954
  • UPC #
    68888759496
  • Country of Origin China
  • Category Radios

Dimensions

Height 4.7"
Width 12.2"
Length 16.9"

Details

Color Black
Impedance 8 Ohm
Product Type AM/FM Receiver

Description

The Pyle Home PT390BTU Digital Home Theater Bluetooth Stereo Receiver brings music to any room with crystal clear clarity. This system features Bluetooth wireless music streaming ability. You will be able to wirelessly and instantly stream your audio through this 4-channel high-power system, which powers up to 4 speakers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.