Shop All Radios
Pyle
Digital 300W Home Stereo Receiver System
Mfr # PT390AU
Zoro # G0434902
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of USB Ports 1
- Height 4.7"
- Width 16.9"
- Depth 12.2"
- Length 18.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.7" |
Width | 16.9" |
Depth | 12.2" |
Length | 18.3" |
Details
Number of USB Ports | 1 |
Frequency | 60 Hz |
Product Type | AM/FM Receiver |
Description
This Pyle Home PT390AU 300 Watt Digital Home Stereo Receiver System with USB and SD Card Reader brings music to any room with crystal clear sound. The 4 channel high-power system provides power for up to 4 loudspeakers. With plenty of inputs, you won't find this amplifier lacking. The PT390AU plays AM/FM thanks to the built in tuner and stores up to 50 station presets. Easily adjust the volume, balance, treble, bass on the master output for total control of your sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- BANSHEE Battery Pack, Fits Model Mag One, 7.4V (QMB4071)
- ILC Replacement for APC Rbc51 Battery (RBC51 BATTERY APC)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE 2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT (PVNTLCL51BT)
- PYLE Crank Radio (PSDNL22YL)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- PYLE Stereo AM/FM Receiver with Dock for iPod (PT270AIU)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- Pyle Radios