Shop All Microphones
Pyle
Desktop Suspension Microphone Stand
Mfr # PMKSHUSB04
Zoro # G900681528
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Microphone Stand
- Features Compact, Flexible, Adjustable Arm, Adjustable, Durable, Heavy Duty, Foldable, Double Braced, Scratch Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMKSHUSB04
- Zoro # G900681528
- UPC # 842893119854
- Country of Origin China
- Category Microphones
Details
Material | Steel |
Product Type | Microphone Stand |
Features | Compact, Flexible, Adjustable Arm, Adjustable, Durable, Heavy Duty, Foldable, Double Braced, Scratch Resistant |
Description
Features: - USB cable integration keeps the stand design organized - Desktop Scissor Spring Arm Mic Stand with Shock Mount - Foldable Arm Band - Upgraded Desk Mount - Heavy-Duty Steel Structure - Compatible with Radio Broadcasting Studio, Voice Sound Recording, Home Studio, TV Stations, etc. - Flexible and Adjustable Black Scissor Arm Stand - Soft Padding Protects Against Scratches - Double-Braced Arms - Compact Microphone Stand - Can Be Mounted On the Announcers' Table with the Table Mounting Clamp - Change to the Spare Hole to Bear More Weight If Necessary What's in the Box: - USB Connection Cable Insert in the Arm Stand - Clamp-Style Mount Base Technical Specs: - Max Table Thickness: 1.9’’ - inches - Max Mic Weight: 1.98 lbs. - Mic Adapter Threading: 5/8th -Inch, U.S. Standard - Connector to Device: USB-A - Connector to Mic: USB-B - USB Audio Cable Length: 9.5’ ft. - Maximum Mic Arm Extension Distance: 2.7' ft. - Construction Material: Steel - *Microphone Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- LINKSYS USB Adapter, Black (WUSB6300)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- PYLE Microphone Stand (PMKSDT25)
- PYLE Mic System (PDWM2115)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- PYLE Microphone Isolation Shield With Sound Dampening Foam (PSMRS11)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- PYLE Classic Retro Vintage Style Microphone & Swing Stand, Silver Style (PDMICR70SL)
- SONIC BOOM Portable PA Speaker System; Microphone & Music Player; FM Radio & Includes Lavalier & Headset Mics (SO4022)
- Pyle Microphones