Shop All Microphones
Pyle
Computer Desktop Microphone – 4 Polar Patterns Streaming & Pro Audio Recording Mic with Tripod Stand
Mfr # PDMIUSBMT300
Zoro # G401902047
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDMIUSBMT300
- Zoro # G401902047
- UPC # 842893133485
- Country of Origin China
- Category Microphones
Description
Features: - Pro Audio Broadcasting Desktop Microphone - Adjustable 4-in-1 Selector - Cardioid/Bidirectional/Stereo/Omnidirectional Polar Patterns - Simple USB ‘Plug-and-Play’ Operation - Headphone Jack, 3.5mm - Adjustable Mic Volume/Gain & Headphone Volume Control - RGB Solid Colors Effect with Eco-mode and Normal-mode - LED Controls or Functions - Connects to Your Computer for Hassle-Free Sound Control - Used for Podcasts, Gaming, Streaming, Recording, Audio Editing - Lab Tested for Stage & Studio-Quality Performance - Crisp Vocal Pickup, High-Precision Audio Clarity - Freestanding Mic Placement on Any Desktop, Counter, Table - 5.9’ Detachable USB Cable - Detachable Metal Tripod Mic Stand Mount with angle adjustment - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use What’s in the Box: - USB Microphone - Solid Spider Stand - USB Cable Technical Specs: - Pickup/Polar Pattern: Cardioid/Bidirectional/Stereo/Omnidirectional Selectable - Microphone Type: Back Electret Condenser - Connection Interface: USB 2.0, Powered - Sensitivity: -36dB +/- 2dB (0dB=1V/Pa at 1KHz) - Max SPL: 130dB - Frequency Response: 30-18kHz - Output Impedance: 32 Ohm - Bit Depth: 24 bit - Sampling Rate: Up to 96kHz - Computer Operating System Support: Windows XP, Vista, 7, 8, 10, Mac OS X, Linux - Mic Stand Construction Material: Engineered Metal Alloy - USB Cable Length: 5.9’ ft. - Power Output: USB-Powered, 100 mA - Microphone Dimension: 7.1’’ x 2.9’’ x 2.9’’ – inches - Total Assembled Dimensions (L x W x H): 9.25‘‘ x 5.1‘‘ x 5.1‘‘ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- STI Enclosures and Covers (STI-6400-R)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- PYLE Uhf Wireless Mic 4-Ch Handheld Mic, PDWM4540 (PDWM4540)
- PYLE Uhf Wireless Microphone System (PDWMU103)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- PYLE Usb Microphone Pro (PDMIUSB50)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- Pyle Microphones