No Product Image Available
Pyle

Compact Wireless Bt Stereo Amplifier, PCAU46BA


original price: $62.10
18% off
new price: $50.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 1/4'' Headphone Jack - 2 x 120 Watt Peak at 4-Ohm - Blue LED Display for Media Playback Information - Double Decoder Digital Media Function with Remote Control - Built-in USB/SD Memory Card Readers - Compatible with MP3/WMA Files - FM Radio - Bluetooth Receiver - Blue LED Output Level Indicators - Power On/Off Switch LED Indicator - Bass, Treble, Master and Volume Controls - RCA Cable L/R Input, Four Push Type Speaker L/R Terminals - Fuse for protection against Surges and Short Circuit - Connect More Audio/Computer Devices via 3.5mm to RCA Converter - Bluetooth external antenna - Bluetooth Network Name: ‘PyleUSA’ What’s In The Box: - Stereo Power Amplifier Technical Specs: - Battery Operated Remote, Requires (1) x CR-2025 Button Cell Battery, Included - AUX Input Jack for iPod/iPhone/iPad/CD/MP3 Players: 3.5mm/1/8’’ - Compatible with Audio/Computer (Device MP3 Players) Via 3.5mm to RCA Converter - AC IN Power Cord - Connect to AC 110V/60Hz or 220V/50Hz - Frequency Response: 20Hz-20 kHz - Voltage Selector: 120/240V - Product Dimension ( L x W x H): 5.39’’ x 2.87’’ x 8.41’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.