Shop All Stereo & Optical Audio Cables
Pyle
Compact Base 33.5" to 60.24" Height Adjustable Microphone Stand
Mfr # PMKS5
Zoro # G0198808
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Product Type Microphone Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMKS5
- Zoro # G0198808
- UPC # 68888897419
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Color | Black |
Material | Steel |
Product Type | Microphone Stand |
Description
Looking for a microphone stand? Use this Compact Base Microphone Stand from Pyle Pro to hold your favorite microphone during your next performance. The Microphone Stand features a sleek black finish and extends to 5.5 feet with fast and smooth height adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- NEWHOUSE HARDWARE 15 ft Telephone Extension Cord, With RJ11 (6P4C) Connectors, White, 5PK (BC15-WH-05)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- LOGITECH ERGO M575 Wrls Trackball Black (910-005869)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- MANHATTAN HDMI 1.3 33 ft. Cable (322539)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- Pyle Stereo & Optical Audio Cables