Pyle

Co2 Meter With Temperature And Humidity


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Indoor Air Quality (IAQ) Meter - Measures Carbon Dioxide, Temperature, Humidity - Ensure Household Safety with Carbon Dioxide Gas Monitoring - Accurate & Reliable Data Readout - Laboratory Tested for Safety Level Pollution Detection - Target Meter Setting: Audible & Visual Alarm Notifications - Built-in Memory: Saves Thousands of Daily Data Records - Easy-to-Read Digital LCD Display Interface - Simple, Hassle-Free Operation - Sleek & Stylish Modern Design - Compact & Portable Desktop Style - Removable Stand for Wall Mount Ability - Built-in Rechargeable Battery (or Powered via USB Cable) - Also Features Standard Digital Clock/Calendar Functions: Time & Date Display - Button-Activated ‘Record’ Function Saves Real-Time Meter Readings - Includes Computer Software for Data Analysis Review (Windows PC Only) - Used for Home, Office, School, Business, Warehouse Applications - *For Indoor Use What’s in the Box: - Digital Air Quality Meter - USB Cable - Wall Power Adapter Technical Specs: - Selectable Temperature Unit Display: Fahrenheit / Celsius - Built-in Memory: Saves Up to 12,700 Data Readings - Gas Measurement Technology: Non-Dispersive Infrared Detector (NDIR) - Particle Measurement Technology: 2.5/Micrometers Particle Matter - co2 Measurement Range: 0~9999 PPM - co2 Accuracy: +/-70 PPM (+/-3% of Reading 0~5000 PPM) - co2 Measurement Resolution: 1 PPM - Temperature Measurement Range: (-10~70° Celsius) - Temperature Resolution: (0.1° Celsius) - Temperature Readout Accuracy: (+/- 0.3° Celsius) - Humidity Measurement Range: 0% ~ 99.9% (Relative Humidity) - Humidity Resolution: 0.1% - Humidity Readout Accuracy: ± 3% (10~90%) - Operating Conditions: (0~50° Celsius)~85% RH - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-iOn, 2000mAh - Power Supply: 110/220V AC to DC 5V USB Wall Adapter - Dimensions (L x W x H): 4.2’’ x 4.2’’ x 2.3’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.