Shop All Microphones
Pyle
Classic Retro Vintage Style Microphone & Swing Stand, Silver Style
Mfr # PDMICR70SL
Zoro # G400681356
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDMICR70SL
- Zoro # G400681356
- UPC # 68888760553
- Country of Origin China
- Category Microphones
Description
Features: - Classic Retro-Style Performance Microphone + Stand - Enjoy Tomorrow's Sound Performance with Classic & Iconic Style - Studio and Stage-Tested Design - High-Gloss Silver Style Polished Finish - Base Pivot Joint: Adjustable & Tilting Mic Pole Stand - Mic Pole Automatically Resets to Original Position After Moving - Quick & Easy Height Adjustment - Simple Screw-Type Control Knob - Perfect for On-Stage and In-Studio Use - Rugged Floor Stand Base Plate - Lightweight & Maneuverable Microphone Pole - Convenient Detachable Microphone - Microphone ON/OFF Switch What's in the Box: Detachable Microphone - Mic Swing Stand - XLR Cable, 16.5' ft. - Base Plate Technical Specs: - Connector Type: XLR (3-Pin) - Adjustable Mic Stand Height: 49.0'' - 69.0'' -inches - 360° Tilting Microphone Pole Rotation - Mic Pole Stand Material: Aluminum - Microphone Pattern: Unidirectional - Microphone Element: Dynamic Moving Coil - Microphone Housing: Engineered ABS Plastic - Impedance (at 1kHz): 600 O±30% - Sensitivity (0dB = 1v/pa at 1kHz): -52±3dB - Frequency Response: 50Hz-12kHz - Base Diameter: 14.96'' -inches - Base Weight: 10.8 lbs. - Base Material: Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-316-1u (RAM-B-316-1U RAM MOUNTS)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- PYLE Uhf Wireless Mic 4-Ch Handheld Mic, PDWM4540 (PDWM4540)
- PYLE Microphone Isolation Shield With Sound Dampening Foam (PSMRS11)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- PYLE Wireless 8 Mic System Conference (PDWM8300)
- PYLE 4 Handheld And 4 Belt Pack Uhf Wireles (PDWM8350)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- MONOPRICE Commercial Audio 60W 5ch 100/70V Mixer Amp with Microphone Priority (N (18803)
- Pyle Microphones