Pyle

Classic Guitar, PGACLS82SUN


product price: $80.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 3/4 Scale Size Guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36'' -inches - Scale Length: 22.83” -inches (580mm) - Total Body Length: 17.32” -inches (440mm) - Total Neck Length (Nut to Body): 18.5’’ -inches (470mm) - Headstock Material: Birch - Fretboard/Fingerboard Material: Dyed wood - Number of Frets: 18 Frets - Guitar Body Material: Linden Wood - Guitar String Material: Nylon String - Total Guitar Dimensions (L x W x H): 35.83" x 13.39" x 3.35" -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.