Shop All Curb Ramps
Pyle
Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR45
Mfr # PCRBDR45
Zoro # G900680774
product price: $70.55
/pr
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCRBDR45
- Zoro # G900680774
- UPC # 842893124063
- Country of Origin China
- Category Curb Ramps
Description
Features: - Vehicle Curb-Side Ramp Set - Heavy-Duty & Rugged Design - Angled Tire Ramp Sectional Tracks - Bright Yellow, Reflective Safety Color - Textured-Style Surface for Increased Friction / Traction - Marine Grade Waterproof & Weather-Resistant Construction - Assists Tires for Un-Even Curbs, Home Driveways, Garages, Sidewalks - Used for Hand-Truck, Car, Truck, Bus, Van, Trailer, RV, Forklift & More - Integrated Cut-Out Holes for Permanent Mounting, Optional - *Mounting Hardware Bolts Not Included, Can be Purchased at Hardware Store What’s in the Box: - (2) Vehicle Ramps Technical Specs: - Recommended Mounting Bolt Size: 10cm Length, 10mm Diameter - Load Capacity: Up to 55,000 lbs. MAX - Construction Material: High-Density Engineered Rubber - Individual Ramp Size (L x W x H): 19’’ x 11.82’’ x 4.1’’ -inches (Each) - Individual Ramp weight: 6.28kg(13.85 lbs) - Packing:1pair/ carton - N.W :12.55kgs(27.7 lbs) - G.W:13.55 kgs(29.9 lbs) - Outer carton size:49*36*14cm(19.3''X14.2''X5.5'')
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24.5 (PCRBDR24.5)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24 (PCRBDR24)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR44 (PCRBDR44)
- PYLE Car/Truck Curb Ramps - Driveway Rubber Threshold Car Curb-Side Bridges (PCRBDR21)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- Pyle Ramps