Pyle

Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR44


product price: $86.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PCRBDR44
  • Zoro # G000669938
  • UPC #
    842893117263
  • Country of Origin China
  • Category Curb Ramps

Description

Features: - Vehicle Curb-Side Ramp Set - Heavy-Duty & Rugged Design - Angled Tire Ramp Sectional Tracks - Bright Yellow, Reflective Safety Color - Textured-Style Surface for Increased Friction / Traction - Marine Grade Waterproof & Weather-Resistant Construction - Assists Tires for Un-Even Curbs, Home Driveways, Garages, Sidewalks - Used for Hand-Truck, Car, Truck, Bus, Van, Trailer, RV, Forklift & More - Integrated Cut-Out Holes for Permanent Mounting, Optional - *Mounting Hardware Bolts Not Included, Can be Purchased at Hardware Store What’s in the Box: - (2) Vehicle Ramps Technical Specs: - Recommended Mounting Bolt Size: 10cm Length, 10mm Diameter - Load Capacity: Up to 55,000 lbs. MAX - Construction Material: High-Density Engineered Rubber - Individual Ramp Size (L x W x H): 19’’ x 11.82’’ x 4.1’’ -inches (Each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.