Pyle

Car Flip Down Monitor With Mp5


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Vehicle Mount Overhead Display - Car Video Entertainment System - Convenient Flip-Down Screen Access - Hi-Res LCD Wide-Screen Video - Full HD 1080p Support - HDMI Input - Built-in Stereo Speakers - Front Panel Button Controls - USB Flash & TF Memory Card Readers - Connect Additional Device via RCA (Audio/Video) Wiring Harness - Built-in IR Transmitter for Wireless IR Headphone Use - FM Transmitter What’s in the Box: - Roof Mount Monitor Console - Power Wiring Harness Cable Technical Specifications: - Display Type: LCD, 17.3’’ -inches - Video System: PAL / NTSC Compatible Auto Switching - Aspect Ratio: 16:9 - Screen Resolution: 1680 x 800 Pixels - Contrast Ratio: 300:1 - Brightness: 350 cd/m2 - English OSD Menu - Digital File Compatibility: MP3, MP4, MP5, JPG, MPEG4, WMA, AVI - Maximum USB/SD Card Size: 32GB - Power Supply: DC 12-24V - Dimensions (L x W x H): 19.7'' x 12.2'' x 1.7’’ -inches (Closed)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.