Shop All Automotive Stereos & Video Players
Pyle
Car Dvd Player, PLHRDVD90KT
Mfr # PLHRDVD90KT
Zoro # G400680984
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLHRDVD90KT
- Zoro # G400680984
- UPC # 842893106519
- Country of Origin China
- Category Automotive Stereos & Video Players
Description
Features: - Universal Vehicle Headrest Mount Displays - Dual Monitor Backseat Entertainment - Top-Loading CD/DVD Players - Hi-Res Digital LCD Wide-Screen Video - Built-in Stereo Speakers - Headphone Jack, 3.5mm - USB Flash & SD Memory Card Readers - Convenient Removable Leather Screen Cover - Easily Attaches to Front-Seat & Back-Seat Headrests - HDMI Input Port & AV Connector - Connect Additional Device via RCA (Audio/Video) Wiring Harness - Built-in IR Transmitter for Wireless IR Headphone Use - Front Panel Button Controls - Integrated FM Transmitter - Includes All Necessary Hardware & Cables for Installation - *Can be Hard-Wired or Powered via Included Plug-in Cigarette Lighter Power Cable What’s in the Box: - (2) 9.4’’ -inch CD/DVD Players - (2) Wireless Headphones - Headrest Mounting Brackets - Remote Control - Power Wiring Harness Cable - Cigarette Lighter Power Cable Technical Specifications: - Screen Size: 9.4 inches (x2) - Video System: PAL / NTSC Compatible Auto Switching - Aspect Ratio: 16:9 - Screen Resolution: 800 x 480 Pixels - Contrast Ratio: 300:1 - Brightness: 350 cd/m2 - English OSD Menu - Maximum USB/SD Card Size: 32GB - CD/DVD Player Support: DVD/VCD/MP3/JPG/MP4/CD-R/CD-RW - Digital File Compatibility: MP3, MP4, MP5, JPG, MPEG4, WMA, AVI - Battery Operated Headphones, Requires (2) x 'AA' Batteries, Not Included - Battery Operated Remote Control, Requires (2) x 'AAA' Batteries, Not Included - Power Supply: DC 12V - Dimensions (L x W x H): 9.3'' x 6.2'' x 2.0’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Series 20 Bb Block Single (RF20100)
- CLOYES Timing Kit, 9-4205S (9-4205S)
- PUROLATOR Purolator A25463 PurolatorONE Advanced Air Filter (A25463)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- PYLE 6.2'' Car Multimedia Player (PLDN83BT.5)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- PYLE In-Dash Radio & Cd/MP3 Player (PLCD43BTM)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- Pyle Automotive Audio & Video