Pyle

Cable Ramp End Caps Finish Pieces, 2-Pcs. (For Pyle Model: Pcblco106)


product price: $26.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PCBL106ENDCP03
  • Zoro # G200670208
  • UPC #
    842893106694
  • Country of Origin China
  • Category Cable Protectors

Description

Features: - Cable Protector End Caps, Finish Pieces - Includes (2) Pieces to Provide A Clean, Professional Look - Fits Pyle Model: ‘PCBLCO106’ - Hassle-Free Cover Ramp Track - Rugged & Durable Construction - Four Channel Track Design - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Interlocking Male/Female Connector System - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What’s in the Box: - (2) Cable Ramp End Pieces Technical Specifications: - Maximum Support Weight: Up to 44,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: 4-Channel Grooves - Channel / Groove Size (W x H): 1.38’’ x 1.18’’ -inches - Total Unit Dimensions (L x W x H): 7.08’’ x 16.1’’ x 1.96’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.