Shop All Cable Protectors
Pyle
Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105)
Mfr # PCBLEN105ENDCP01
Zoro # G000670101
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCBLEN105ENDCP01
- Zoro # G000670101
- UPC # 842893106779
- Country of Origin China
- Category Cable Protectors
Description
Features: - Cable Protector End Cap, Finish Piece - Provides A Clean Professional Look - Fits Pyle Model: ‘PCBLCO105’ - Hassle-Free Cover Ramp Track - Rugged & Durable Construction - Triple Channel Track Design - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Interlocking Male/Female Connector System - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What’s in the Box: - Cable Ramp End Piece - (2) Connector Insert Caps Technical Specs: - Maximum Support Weight: Up to 44,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: 3-Channel Grooves - Channel / Groove Size (W x H): 1.38’’ x 1.30’’ -inches - Total Unit Dimensions (L x W x H): 7.48’’ x 13.5’’ x 1.77’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- PYLE 5Channel Cable Protector (PCBLCO109)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- PYLE 2Channel Cable Protector (PCBLCO103)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- Pyle Cable Protectors