Shop All Cable Protectors
Pyle
Cable Protective Cover Ramp, PCBLCO26
Mfr # PCBLCO26
Zoro # G500670007
original price:
$56.55
6% off
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCBLCO26
- Zoro # G500670007
- UPC # 68888760638
- Country of Origin China
- Category Cable Protectors
Description
Features: - Rugged, Durable, Reliable - Protective Cable Concealment - Bright & Visible Yellow Safety Color - Flip-Open Top Cover for Hassle-Free Cable Placement - (2) Channel Groove Design for Running Cables - Safe in High 'Walking-Traffic' Areas - Anti-Slip Textured Surface - Ability to Cover Multiple Cables/Wires/Cords - Non-Interfering Style Allows Wheels & Carts to Roll Over - Interlocking Design Allows for Multiple Connection Lengths - Perfect for Power Lines, Extension Cords, Network Cables, etc. - Used in Homes, Offices, Warehouses, Stores, Stages & More - Extra Rugged 2,000 lb. Max Load Capacity - Maximum Cable Diameter/ Thickness Compatibility: 1.2'' - Heavy Duty Engineered Polyethylene Construction - Size (L x W x H): 39.6'' x 9.8'' x 1.9''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- PYLE 5Channel Cable Protector (PCBLCO109)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- PYLE Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105) (PCBLEN105ENDCP01)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft - Brown (D-3-12-BN)
- Pyle Cable Protectors