Shop All Cable Protectors
Pyle
Cable Protective Cover Ramp, PCBLCO22
Mfr # PCBLCO22
Zoro # G500669919
original price:
$45.95
8% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCBLCO22
- Zoro # G500669919
- UPC # 68888760621
- Country of Origin China
- Category Cable Protectors
Description
Features: - Rugged, Durable, Reliable - Protective Cable Concealment - Bright & Visible Yellow Safety Color - Safe in High 'Walking-Traffic' Areas - Anti-Slip Textured Surface Design - Ability to Cover Multiple Cables/Wires/Cords - Non-Interfering Style Allows Wheels & Carts to Roll Over - Interlocking Design Allows for Multiple Connection Lengths - Perfect for Power Lines, Extension Cords, Network Cables, etc. - Used in Homes, Offices, Warehouses, Stores, Stages & More - Extra Rugged 2,000 lb. Max Load Capacity - Maximum Cable Diameter/ Thickness Compatibility: 1.2'' - Heavy Duty Engineered Polyethylene Construction - Size (L x W x H): 38.6'' x 11.0'' x 1.6''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004GNK)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- PYLE Cable Protective Cover Ramp X2, PCBLCO22X2 (PCBLCO22X2)
- PYLE 2Channel Cable Protector (PCBLCO103)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- PYLE Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105) (PCBLEN105ENDCP01)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-SV)
- Pyle Cable Protectors