Shop All PA System Speakers
Pyle
Btpa Speaker & Amplifier Mixer System
Mfr # PPHP898MX
Zoro # G400670350
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP898MX
- Zoro # G400670350
- UPC # 842893106182
- Country of Origin China
- Category PA System Speakers
Description
System Features: - All-in-One DJ Audio Loud-Speaker Kit - 8-Channel Powered Amplifier Audio Mixer - Dual Molded Cabinet PA Speakers - Sound System: (2) x 8'' Subwoofers, (2) x 1’’ Piezo Horn Tweeters - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - Compression Drivers with Titanium Diaphragms - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - Independent Channel Audio Configuration Settings - Audio Mixer Console Button Control Center - 5-Band Graphic EQ Control - +48V Phantom Power Switch - USB Flash Drive Memory Reader - ID3 Tag Song Readout Info: LCD Displays Song Title/Song Artist - Connect & Stream Audio from External Devices - XLR (3-Pin) Connectors - 1/4’’ (6.35mm) Input - RCA (L/R) Stereo Line Input/Output Jacks - Heavy Duty Engineered ABS Housing - Convenient System Design Assembles & Disassembles for Quick Setup - Perfect for On-Stage Performances, Crowd Control, Public Gathering Events Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘BLUE’ - Wireless Range: Up to 30'+ ft. What's in the Box: - (2) 8’’ PA Speakers - Audio Mixer Console - Speaker Connection Cables (1/4’’) - Power Cable Technical Specs: - Power Output: 600 Watt MAX - Speaker Style: Molded Cabinet - Magnet: 20 Oz - Voice Coils: 1.0’’ -inch - Amplifier Class: D - Impedance: 4 Ohm (x2) - T.H.D.: 250mV - Frequency Response: 40-18kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Remote Battery: Requires (1) x ‘CR20-25’ Button Cell, Included - Power: 110/220V - Unit Dimensions (L x W x H): 27.4’’ x 12.8’’ x 23.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- YALE Mortise Cylinder (2153)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-1290F2 (ML9-12241510)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Orange (MBSHV0425)
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 15" Portable Wireless Bt Subwoofer Sys (PPHP1548B)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- Pyle PA System Speakers