Shop All Receivers & Amplifiers
Pyle
B.T Stereo Mixer Karaoke Amplifier, 2000W
Mfr # PMXAKB2000
Zoro # G300628192
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMXAKB2000
- Zoro # G300628192
- UPC # 68888759489
- Country of Origin China
- Category Receivers & Amplifiers
Description
System Features: - Karaoke / PA Stereo Amplifier - Easy Audio Mixing: Mix (2) Mics with Bluetooth / RCA Input Audio - Connects to Home Theater and External Speaker Systems - Bluetooth Wireless Music Streaming Ability - Microphone Talk-Over Function - Dual Channel (A/B) Digital Amp Design - Digital LCD Display - USB Flash and SD Memory Card Readers - (2) 1/4'' Microphone Inputs - Front Panel - (2) 1/4'' Microphone Inputs - Back Panel - (2) Pair (L/R) Speaker Terminal / Bind Post Connectors - (3) Pair RCA (L/R) Audio Output Connector Jacks - (2) Pair RCA (L/R) Audio Input Connector Jacks - RCA Video Connector Input / Output Connectors - Ability to Connect to Video Display, TV or Monitor - Effects Loop (L/R) RCA Connectors - Compatible with Outboard Effects Processors - Input Selector and Digital Key Controls - Front Panel Rotary Control Center - Independent Mic Audio Configuration Controls - Audio Master Volume and Mic Master Volume Control - Mic Echo/Low/High/Repeat/Delay Control - Music Low/Mid/High/Balance Control - Built-in Ventilation Cooling Fan - Rack Mountable System Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming - Works with all of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Version: 3.0 What's in the Box: - Rack Mount Brackets - RCA Audio Connection Cable - Remote Control - Power Cable Technical Specs: - MAX Power Output: 2000 Watt - 1000 + 1000 @ 4 Ohm - 750 + 750 @ 8 Ohm - Bluetooth Version: 2.0 - S/N Ratio: 65dB - T.H.D.: 0.5% - Frequency Response: 20Hz - 20kHz - Noise Level: 35dB - Mic Sensitivity: <30mV - Mic Frequency: 100-2.5kHz - Digital Audio File Compatibility: MP3/WMA - Maximum USB/SD Card Support: 8GB - Battery Operated Remote, Requires (2) x 'AAA', Not Included - Power: 110/220V, Switchable - Dimensions (L x W x H) 13.5'' x 16.5'' x 5.5'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- ICOM Power Supply, 11/16" L x 2-1/4" W (OPC1132)
- ILC Replacement for Allflex Pw320 Battery (PW320 BATTERY ALLFLEX)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10AH Replacement for GT12B-4, YT12B-BS, UT12B-4 (YT12B-427)
- PYLE 2 Ch. Home Audio Amplifier Bt 700W (PTA62BT.5)
- PYLE 60 Watt Amplifier W/ 25 & 70 Volt Output (PCM30A)
- PYLE Bluetooth Public Address Amplifier, PFA600BU (PFA600BU)
- PYLE Bluetooth Amplifier Receiver Sound Syste (PPRE70BT)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- PHILIPS Pocket Memo Dictation/Transcription Kit, Foot Control (DPM6700/03)
- Pyle Receivers & Amplifiers