Shop All PA System Speakers
Pyle
Bt Karaoke Microphone Speaker System
Mfr # PKRK68MC
Zoro # G600670198
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PKRK68MC
- Zoro # G600670198
- UPC # 68888770569
- Country of Origin China
- Category PA System Speakers
Description
Features: - Karaoke Sing-Along Microphone - Broadcast Your Voice ‘Megaphone Style’! - Bluetooth Wireless Audio Streaming Ability - Download the ‘Yokee’ App to Sing & Record - Unique ‘Recording Mode’ Connects to Smartphones & Tablets - Integrated Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Vocals & Singing - Rugged Construction & Steel Mesh Grill - Built-in Rechargeable Battery - Includes USB Charging Cable - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - Simple Button Control Operation - Volume & Echo Adjustment - Built-in Full Range Stereo Speaker - ON/OFF Switch for Stage Control Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Network Name: ‘Pyle USA’ - Bluetooth Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 2.1 - Wireless Range: 30’+ ft. The ‘Yokee’ Karaoke Sing & Record App: - Lyrics Display On-Screen to Sing-Along - Wide Variety Song Library to Choose From - Save Your Recording & Share with Friends - Free to Download - Available for iOS & Android What’s in the Box: - Wireless Handheld Microphone - USB Charging Cable - Audio Connection Cable Technical Specs: - Mic Element: Dynamic - Pickup Pattern: Unidirectional Moving Coil - Mic Body Material: Zinc Alloy Metal - Battery Type: 1000mAh, Polymer - Open Circuit Sensitivity: >115 dB - Frequency Response: 100Hz-10kHz - Output Impedance: 600 Ohm, +/-3dB (0dB=1V/Pa @ 1kHz)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-4)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Battery UB445k - 3PK (MAX3961373)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- PYLE 12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1274B)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- PYLE 8'' Bluetooth Portable Pa Speaker (PSBT62A)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- LOWELL Paging Horn 15W 7025V (LH-15TA)
- Pyle PA System Speakers