Pyle

Bt Audio/Video Rec.Cd/Dvd Am/Fm MP3/Usb, PD1000BA


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Audio / Video Home Theater Pre-Amplifier - 4-Ch. Pro Audio Receiver System - Connects to TVs Soundbars Speaker Systems - Built-in Bluetooth for Wireless Music Streaming - Front Loading CD/DVD Player - Powers up to (4) Loud Speakers - Front Panel Control Center with Dynamic VFD Display - AM/FM Stereo Radio - USB Flash Drive Reader - MP3 Digital Audio File Compatibility - (4) Pair Speaker Terminal Binding Posts - (2) Pair RCA (L/R) Audio Inputs - Aux (3.5mm) Input Jack - (2) 1/4'' Microphone Inputs - 1/4'' Headphone Jack - Subwoofer RCA (L/R) Output - Optical (Digital) Audio Output - Video Outputs: S-Video RCA YPbPr (Component Video) - Output dB (Decibel) Level LED Display - Mic Echo Treble Bass Volume Subwoofer Controls - Sleek Brushed Aluminum and Metal Chassis Housing - Built-in Ventilation Cooling Fan - Universal Rack Mountable Bluetooth Connectivity: - Works with All of Your Favorite Bluetooth Devices - (iPhone Android Smartphones iPad Tablets etc.) - Bluetooth Network Name: 'PYLE PRO' - Bluetooth Network Password: Not Required - Bluetooth Version: 5.0 - Bluetooth Wireless Range: 40'+ ft. What's in the Box: - Preamplifier Receiver - Remote Control - Detachable Rack Mount Brackets - RCA Connection Cables - AM + FM Antennas - Power Cable Technical Specs: - Amplifier Receiver Type: 4-Channel - Power Output: 1000 Watt MAX - 360 Watts x 2 @ 4 Ohm - 200 Watts x 2 @ 8 Ohm - Impedance: 8 Ohm - Aspect Ratio: 4:3/16:9 - Video System: PAL/NTSC - Audio S/N Ratio: >90dB - Frequency Range: +/-14 dB - Quartz Synthesized Radio Tuner - Radio Presets: 30 Station Memory - CD/DVD Disc Compatibility: DVD/CD/VCD/CD-R/CD-RW/MP4 - Power Supply: 115/230V, Switchable - Dimensions (L x W x H): 16.9’’ x 13.8’’ x 5.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.