No Product Image Available

Pyle

Bone Conduction Headphone


product price: $88.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Comfortable Wrap-Around Style - Bluetooth Wireless Music Streaming Ability - Hands-Free Talking Ability - Built-in Microphone for Answering Calls - Waterproof Rated & Weather-Resistant Design - Perfect for Sports & Active Training - Simple & Hassle-Free Operation - Side Panel Touch Button Controls - Built-in Rechargeable Battery - Volume Adjustable - LED Indicator Light - Standby Time Up to 240 hours Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Convenient Wireless Music Streaming - Integrated Microphone for Call Answering - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc - Bluetooth Network Name: 'PyleUSA' - Bluetooth Version: 4.1 - Wireless Range: 35’ ft. What’s in the Box: - Bone Conduction Headphone - Magnetic USB Cable - Mute Earplug - User Manual Technical Specs: - Marine Grade Rating: IP-X6 - Bluetooth Profile: A2DP, AVRCP, HFP/HSP - Speaker Type: Bone conduction speaker - Sensitivity: 100dB, +/-3dB - Frequency Response: 100Hz - 15kHz - Rechargeable Battery: 3.7V Li-ion, 200mAh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.