Pyle

Bluetooth Water Resistant Headphones, PWBH18WT


product price: $30.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Weatherproof & Water Resistant Headphones - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Talking Ability - Rechargeable Battery (7 Hour Average Life) - High-Fidelity Stereo Sound Reproduction - Impressive Bass Response - Includes Additional Earbuds - Compact, Lightweight, Portable & Comfortable - Universal ‘Ear-Hook-Wrap’ Form-Fitting Design - Perfect for Running, Bicycling, Exercise, Gym Training Bluetooth Connectivity: - Wireless Music Streaming and Call Answering - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Wireless Range: 32’+ ft. - Bluetooth Version: 4.0 +EDR Technical Specs: - Marine Grade Rating: IP-64 - Rechargeable Battery Type: Li-Polymer 3.7V, 80mAh - Continuous Talk/Listening Time: 5+ hours (Standby 180+ hours) - Bluetooth Support: A2DP, AVRCP - Distortion: 70 dB - Frequency Response: 20Hz-20KHz - Headset Impedance / Output:30O 0.02mm, dia. 10mm x 2 - Size: 1.6"(W) x 2.5" (H) x 0.3" (D) - Headphone Weight: 23g

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.