No Product Image Available

Pyle

Bluetooth Usb Interface Mixer


product price: $74.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PAD30MXUBT
  • Zoro # G200680887
  • UPC #
    68888760256
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Bluetooth Wireless Streaming Ability - USB Soundcard / Audio Interface - +18V Phantom Power - XLR Microphone Input Connector - 3.5mm (1/8'') Microphone Jack + 3.5mm (1/8'') Headphone Jack - RCA (L/R) Stereo Input Connectors - 2-TK RCA (L/R) Input Connectors - RCA (L/R) Stereo Output Connectors - USB Port: Connect to Mac / PC - Audio Signal CLIP + LED Indicator Lights - Input Selection / Control Buttons - Independent Channel + MASTER Volume Controls - Independent Channel Balance/High + Low Frequency Adjustment - Includes USB Wall Adapter Power Supply & Connection Cable - Universal Digital Audio File Compatibility - Used for Beginner & Studio Professional Applications - Power Supply: 5V, 500mA Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: v3.0 - Bluetooth Network Name: 'Pyle Audio' - Bluetooth Wireless Range: 50' Feet Technical Specs: - S/N Ratio: 81dB (A Weighted) - T.H.D.: 16O - Power Supply: AC 100/240V - Dimensions (L x W x H): 4.0'' x 5.3'' x 1.6''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.