Pyle

Bluetooth Uhf 4 Handheld Microphone


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDWM4120
  • Zoro # G900681047
  • UPC #
    842893119755
  • Country of Origin China
  • Category Microphones

Description

Features: - Desktop Wireless Microphone System - PA Public Address Mic Audio Control Receiver - Home Theater & Office Karaoke-Style Vocals - UHF Narrow Band Audio Transmitter - Includes (4) Handheld Mics - Portable Battery-Operated Microphones - Bluetooth Wireless Music Streaming Ability - Convenient Microphone Voice-Over - Talk-Over Ability via Bluetooth Streaming Music with Microphones - Digital Display with Selectable Mic Frequency - Integrated Antennas for Extended Wireless Range - Simple Plug-and-Play Operation - Built-in Acoustic Pop Filter - Integrated Low Noise Circuitry - Ultra-Wide Frequency Response - Noise-Eliminating SMT Technology - Crisp Audio Clarity for Vocals & Singing - Connect & Stream Audio to External Devices - 1/4'' -inch (6.3mm) Wired Microphone Input - Rear Panel 1/4'' -inch (6.3mm) Unbalanced Mixed Output - Rear Panel Aux (3.5mm) Audio Input/Output Jacks - Audio Configuration Echo / Music / Vol Adjustment - Independent Channel Volume Control - Power ON/OFF Switch - AF & RF Signal Frequency LED Indicator Lights - Perfect for Professional Audio Stage & Studio Performances - Directly Connects to Amplifiers, Stereos, Audio Processors, DJ Mixers - Used for Home Karaoke, Classroom, Office & Business Applications Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Play Music Directly from Your External Device - Works with Smartphones, Tablets, Laptops, Computers - Bluetooth Network Name: ‘Pyle’ - Bluetooth Version: 4.2 - Wireless Range: Up to 32’+ ft. What’s In The Box: - Microphone Receiver Base - (4) Wireless Handheld Microphones - RCA-to-Aux (3.5mm) Cable, 4.6’ ft. - Aux (3.5mm) Audio Cable, 3.3’ ft. - 1/4'' -inch (6.3mm) Audio Cable, 3.3’ ft. - Power Adapter Technical Specs: - Wireless Operation: UHF Band Transmitter - Selectable Frequency Mic Design: 50 Channel - Microphone Element/Type: Dynamic - Pickup/Polar Pattern: Uni-Directional - Wireless Operating Range: Up to 165'+ ft. - Frequency Stability: 95DB - Transmitted Power: 10mW - Dynamic Range: >95DB - Construction Material: Metal Alloy Receiver Base, Half Engineered ABS & Half Metal Mics - Battery Operated Mics, Require (2) x ‘AA’ Batteries, Not Included (Each) - Power Supply: 120/240V (12V Power Adapter) - Handheld Mic Size (L x W x H): 9.8’’ x 2.2’’ x 2.2’’ -inches (Each) - Mic Receiver Base Size (L x W x H): 7.5'' x 3.6'' x 1.7'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.