Shop All Receivers & Amplifiers
Pyle
Bluetooth Stereo Amplifier Receiver
Mfr # PDA6BU.5
Zoro # G900628196
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDA6BU.5
- Zoro # G900628196
- UPC # 842893117959
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Desktop Audio Mini Power Amplifier - Compact Home Theater Stereo Receiver Style - Built-in Bluetooth for Wireless Music Streaming - FM Radio with LCD Digital Display - ID3 Tag Song Readout Displays Track Title - Multi-Channel Audio Input Selection - MP3 Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive & SD Memory Card Readers - USB Doubles as Device Charge Port - Aux (3.5mm) Input - (2) 1/4'' Microphone Input Jacks - (2) Pairs RCA (L/R) Audio Input Connectors - (2) Pairs Banana Plug Speaker Output Connectors - (1) Pair RCA (L/R) Audio Output Connectors - Front Panel Audio Control Center - Radio Station Auto Search Scan - 'Repeat & Random' Audio File Functions - Unique 'Track / Folder' Music Search Control Knob - Treble, Bass, Master & Microphone Volume Adjustable Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: 'PDA6BU' - Wireless Range: 40'+ Ft. What's in the Box: - Desktop Stereo Amplifier - Remote Control - FM Antenna Technical Specs: - MAX Power Output: 200 Watt (@ 4 Ohm) - RMS Power Output: 100 Watt x 2 (@ 8 Ohm) - Tone Control: Bass, f=100Hz +/-8dB - Frequency Response: 20Hz-20kHz - Frequency Adjustment: +/-10dB - Signal to Noise Ratio: >71dB - T.H.D.: <0.1% - Radio Station Presets: Up to 60 Stations - Power Supply: 110/230V, Switchable - Dimensions (L x W x H): 9.8'' x 9.8'' x 3.9'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA90 (PVTA90)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA20 (PVTA20)
- PYLE Bluetooth Amplifier Receiver Sound Syste (PPRE70BT)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- PYLE Pyle Mini Stereo Amplifiers (PTA4)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- BZBGEAR 8x8 Matrix 8K at 60Hz UHD HDMI21 48Gbps with Scaler, Audio Deembedder 4K at 120Hz 444 10bit (BG-8K-88MA)
- Pyle Receivers & Amplifiers