Shop All Bluetooth & Smart Speakers
Pyle
Bluetooth Speaker, PWPBT10GN
Mfr # PWPBT10GN
Zoro # G000670156
$17.85
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
- Brand Pyle
- MFR # PWPBT10GN
- Zoro # G000670156
- UPC # 68888751209
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Bluetooth Allows Wireless Music and Call Answering in the Shower - Compatible with Any Bluetooth Media, MP3 Player or Smart Phone - Waterproof Protected Against Water Splashing from Any Angle - Hands Free Speaker Phone - Accept Calls while Showering With Its Built In Microphone - Large Easy to Use Controls for Music Play Back and Answering Phone Calls - AUX: 3.5mm jack - Full range speaker - Rechargeable Through USB Cable Charger - Power source: DC 3.7V , 400mA - Impendence of speakers: 3W , 4 Ohm - Battery parameter: 3.7V 50mA - SNR: >60dB Accessories: - 1 x User manual - 1 x Audio cable connection cable with 3.5mm jacks - 1 x USB CABLE
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
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- APC American Battery Company Rbc18 Replacement Battery Cartridge (RBC18)
- AXIOM MANUFACTURING Axiom Li-Ion 4-Cell Battery For Dell - F3Ygt (F3YGT-AX)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black (PLCDBT95MRB)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- Pyle Bluetooth & Smart Speakers