Shop All Automotive Speakers & Amplifiers
Pyle
Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CB
Mfr # PLMRMB4CB
Zoro # G400628320
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRMB4CB
- Zoro # G400628320
- UPC # 68888775656
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
System Features: - Compact & Powerful Marine Amplifier - Universal Design for Stereo System Portability - Built-in Bluetooth Wireless Music Streaming - Weatherproof & Water Resistant Design - Marine Grade Construction - Integrated Cables & Wires for Easy Installation Setup - Wired Aux (RCA) Audio Connection - Ability to Connect & Stream Audio from External Devices - Perfect for Custom Speaker Powering - Electronic Crossover Network - Anti-Thump Turn-On - Soft Turn On / Off - LED Indicator Light - Power Protection Circuitry - Mounting Brackets for Convenient Placement - Used for Mobile, Boat and Aquatic Vehicle Applications Wireless Bluetooth Connectivity: - Simple Device Setup and Hassle-Free Audio Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Network Name: ‘Pyle Amplifier’ - Wireless Range: 30'+ Feet - Bluetooth Version: 2.0 What’s in the Box: - 4-Ch. Marine Amplifier - Waterproof Smartphone/Device Bag - Smartphone/Device Audio Connection Cable - Wired Volume Control Unit Technical Specs: - 4 x 100 Watts RMS @ 4 Ohm - 4 x 200 Watts MAX @ 4 Ohm - 4 x 300 Watts RMS @ 2 Ohm - Waterproof Marine Grade Rating: IP-65 - 2 Ohm Stereo Stable - T.H.D: 0.05% - S/N Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10-40 kHz - Fuse: 10A - Power: DC 12V - Amplifier Dimensions (L x W x H): 6.1’’ x 3.4’’ x 1.4’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS URO 34351165579 Disc Brake Pad Wear Sensor (34351165579)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- CAMCO BAGGAGE DOOR CATCHES COLONIAL WHITE, PK 2 (44163)
- MILES LUBRICANTS Transmission Fluid, Dexron III, 55gal, Drum (M00400101)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- Pyle Automotive Speakers & Amplifiers