Shop All Automotive Speakers & Amplifiers
Pyle
Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CB
Mfr # PLMRMB2CB
Zoro # G400628337
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRMB2CB
- Zoro # G400628337
- UPC # 68888775632
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
System Features: - Compact & Powerful Marine Audio Amplifier - Universal Design for Stereo System Portability - Built-in Bluetooth Wireless Music Streaming - Weatherproof & Water Resistant Design - Marine Grade Construction - Integrated Cables & Wires for Easy Installation Setup - Wired Aux (RCA) Audio Connection - Ability to Connect & Stream Audio from External Devices - Perfect for Custom Speaker Powering - Electronic Crossover Network - Anti-Thump Turn-On - Soft Turn On / Off - LED Indicator Light - Power Protection Circuitry - Mounting Brackets for Convenient Placement - Used for Mobile, Boat and Aquatic Vehicle Applications Wireless Bluetooth Connectivity: - Simple Device Setup and Hassle-Free Audio Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Network Name: ‘Pyle Amplifier’ - Wireless Range: 30'+ Feet - Bluetooth Version: 2.0 What’s in the Box: - 2-Ch. Marine Amplifier - Waterproof Smartphone/Device Bag - Smartphone/Device Audio Connection Cable - Wired Volume Control Unit Technical Specs: - 2 x 100 Watt RMS @ 4 Ohm - 2 x 200 Watt MAX @ 4 Ohm - 2 x 300 Watt RMS @ 2 Ohm - Waterproof Marine Grade Rating: IP-65 - 2 Ohm Stereo Stable - T.H.D: 0.05% - S/N Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10-40 kHz - Fuse: 10A - Power: DC 12V - Amplifier Dimensions (L x W x H): 4.1’’ x 3.4’’ x 1.4’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Lift Support Hood, 84179 (84179)
- SEA-DOG Canvas Snap Tool (299190-1)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- PYLE One Pair 4" Twoway Coaxial Loud Audio (PL412BK)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- Pyle Automotive Audio & Video