Shop All Bluetooth & Smart Speakers
Pyle
Bluetooth Loudspeaker PA Cabinet Speaker System
Mfr # PPHP1537UB
Zoro # G0225347
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.1"
- Width 19"
- Product Type Speaker System
- Power Source AC Power Cord
- Depth 15.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPHP1537UB
- Zoro # G0225347
- UPC # 68888744027
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 29.1" |
Width | 19" |
Depth | 15.7" |
Details
Product Type | Speaker System |
Power Source | AC Power Cord |
Portable | Yes |
Compatibility | Bluetooth Compatible Phone, MP3 Player, Tablet, Digital Music Player, Apple iPhone |
Description
The Pyle Pro Bluetooth Loudspeaker PA Cabinet Speaker System is a wide-coverage, 2-way loudspeaker that covers the complete audio spectrum. Pair it with your favorite amp for powerful, full-range, distortion-free sound. This speaker pushes everything from pounding bass to a chirpy high end, all in one cabinet. It comes equipped with 1/4" outputs to accommodate your voice or any electronic instrument.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- ILC Replacement For TROJAN J185HGAC, 3PK (J185HG-AC-3-PACK)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BK (PBTWP24BK)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- ZUNAMMY Zunammy ZTS026WT Giant Wireless Bluetooth Air Pod Shaped Speaker FM Radio AUX Microphone; White (ZTS026WT)
- Pyle Bluetooth & Smart Speakers