Shop All Receivers & Amplifiers
Pyle
Bluetooth Home Theater Preamplifier
Mfr # PD3000BT
Zoro # G300628246
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PD3000BT
- Zoro # G300628246
- UPC # 842893116280
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Audio / Video Home Theater Pre-Amplifier - 4-Ch. Pro Audio Receiver System - Connects to TVs Soundbars Speaker Systems - Built-in Bluetooth for Wireless Music Streaming - Front Loading CD/DVD Player - Powers up to (4) Loud Speakers - Front Panel Control Center with Dynamic VFD Display - AM/FM Stereo Radio - USB Flash Drive Reader - MP3 Digital Audio File Compatibility - (4) Pair Speaker Terminal Binding Posts - (2) Pair RCA (L/R) Audio Inputs - Aux (3.5mm) Input Jack - (2) 1/4'' Microphone Inputs - 1/4'' Headphone Jack - Subwoofer RCA (L/R) Output - Optical (Digital) Audio Output - Video Outputs: S-Video RCA YPbPr (Component Video) - Output dB (Decibel) Level LED Display - Mic Echo Treble Bass Volume Subwoofer Controls - Sleek Brushed Aluminum and Metal Chassis Housing - Built-in Ventilation Cooling Fan - Universal Rack Mountable Bluetooth Connectivity: - Works with All of Your Favorite Bluetooth Devices - (iPhone Android Smartphones iPad Tablets etc.) - Bluetooth Network Name: 'PYLE PRO' - Bluetooth Network Password: Not Required - Bluetooth Version: 5.0 - Bluetooth Wireless Range: 40'+ ft. What's in the Box: - Preamplifier Receiver - Remote Control - Detachable Rack Mount Brackets - RCA Connection Cables - AM + FM Antennas - Power Cable Technical Specs: - Amplifier Receiver Type: 4-Channel - Power Output: 3000 Watt MAX - 450 Watts x 2 @ 4 Ohm - 300 Watts x 2 @ 8 Ohm - Impedance: 8 Ohm - Aspect Ratio: 4:3/16:9 - Video System: PAL/NTSC - Audio S/N Ratio: >90dB - Frequency Range: +/-14 dB - Quartz Synthesized Radio Tuner - Radio Presets:30 Station Memory - CD/DVD Disc Compatibility: DVD/CD/VCD/CD-R/CD-RW/MP4 - Power Supply: 115/230V, Switchable - Dimensions (L x W x H): 16.9'' x 13.8'' x 5.6'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 6Ah 6V F2 Sealed Lead Acid Battery (PC6-6F2)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- PYLE Bluetooth Home/Pa Mixing Amplifier (PMX3500PH)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- PYLE Bt Home Theater Receiver/Amp (PT796BT)
- Pyle Receivers & Amplifiers