Shop All 12 Volt Adapters
Pyle
Bluetooth Fm Transmitter, PBT99
Mfr # PBT99
Zoro # G600680593
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBT99
- Zoro # G600680593
- UPC # 842893116822
- Country of Origin China
- Category 12 Volt Adapters
Description
Features: - Universal Car & Truck Compatible - Bluetooth Wireless Streaming Receiver - Play Music & Answer Phone Calls via Car Stereo System - Connects to Cigarette Lighter Accessory Power Outlet - Large 2.0’’ -inch Digital LED Display Screen - Convenient Flexible Gooseneck Design - Built-in FM Transmitter - USB 3.0 Device Quick Charge Port - USB Flash Reader for Music Playback - Micro SD Memory Card Slot - Aux (3.5mm) Jack - Direct Connect Your Device via Aux for Audio Playback - Scroll Through Music Playlists with Button Controls - Unique ‘Bass Boost’ Sound Button Activation - Hassle-Free Design with Simple Plug-in Operation Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: v5.0 (AVRCP, HFP, A2DP) - Bluetooth Pairing Name: ‘PyleUSA’ - Bluetooth Password: ‘0000’ (4 Zeroes) - Wireless Range: Up to 30’+ ft. What’s in the Box: - Bluetooth Car Adapter - Audio (3.5mm) Cable Technical Specs: - Frequency Range: 87.5-108.0MHz - Frequency Stability: ±10ppm - Music Format Support: MP3/WMA/FLAC - *USB Playback Port can be Used for Standard Device Charging - Maximum USB/Micro SD Flash Support Size: 32GB Max - Construction Material: Engineered ABS - USB Power: Quick Charge QC 3.0 + Standard 5V/1A - Vehicle Power Supply: 12-24V - Dimensions (L x W x H): 7.8’’ x 1.6’’ x 3.4’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9451 (9451)
- SEACHOICE 8-1/2" Stainless Steel Spring Hatch Holder (35871)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- YELLOW JACKET Universal Reverse Bend Adapter (63342)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ROADPRO Cigarette Lighter Adapter, Coiled Cord (RPPS-2231)
- POWERCOMM 12v Outlet 2-Port Plug (215-57104)
- POWERCOMM 12v 10ft Extension Outlet 1-Port & 2.1a USB (215-57201)
- HAMSAR MultiSocket, 3 Outlet, Hardwired (3VTE6)
- EZRED OBD2 TO CIGARETTE LIGHTER ADPTR F/MS4000 (EZFABD25)
- Pyle 12 Volt Adapters