Shop All 12 Volt Adapters
Pyle
Bluetooth Fm Transmitter, PBT97
Mfr # PBT97
Zoro # G600680654
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBT97
- Zoro # G600680654
- UPC # 842893118802
- Country of Origin China
- Category 12 Volt Adapters
Description
Features: - Portable Car Music Transmitter - 4 Way Stereo Music Streaming - Wireless Phone Call & Audio Streaming Transmitter - Automatic Hands-Free Mode - Built-in FM Transmitter - Hassle-free Design & Simple Plug-in Operation - 4 Way Stereo Music Streaming - LCD Backlight Display Screen - Incorporated Voice Microphone Cable - Detect and Display the Voltage of the Car Battery When Powered On - Full 206 Channels Optional From 87.5-108 MHz - Support Micro SD Card & Read USB Disk - Quick Siri/Google Assistant Activation - User-friendly Switch to Private Call - Hook and Loop Fastener - Micro SD Memory Card Slot Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 5.0 - Wireless Range: Up to 30’+ ft. What’s In The Box: - Detachable microphone - Hook and loop fastener Technical Specs: - Frequency Range: 87.5-108.0MHz - Digital Media File Compatibility: MP3 WMA - Maximum USB/SD Memory Card Support Size: 64GB - Total output: 5V/3.4A, 2.4A, and 1A&USB reading - FM Transmitter Size: 2.32’’ x 1.73’’ x 4.33’’ - inches - Microphone Size: 1.5 x 0.79’’ x 0.35’’ – inches - Length of Cable: 23.62’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Shunt 500A/50mV (SHU500050100)
- CAMEL TIRE PLUG KIT BS&RD (15162)
- STEELMAN Electric Stethoscope Combo (65001)
- ORALITE Reflective Tape, Emergency Vehicle Type (22040)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- TIGER TOOL Kenyaworth Pin/Bushing B65-1006 Adapter (15009)
- LISLE ADAPTER THIN 40MMF/43300 (LI43440)
- ROADPRO DEER ANIMAL ALERT BLACK FINISH (RP17380)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- Pyle 12 Volt Adapters