Shop All 12 Volt Adapters
Pyle
Bluetooth Fm Transmitter, PBT91
Mfr # PBT91
Zoro # G700680561
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBT91
- Zoro # G700680561
- UPC # 842893118796
- Country of Origin China
- Category 12 Volt Adapters
Description
Features: - Wireless Phone Call & Audio Streaming Transmitter - Automatic Hands-Free Mode - Built-in FM Transmitter - 4-Way Stereo Music Streaming - LCD Backlight Display Screen - Incorporated Voice Microphone Cable - Detect and Display the Voltage of the Car Battery When Powered On - Full 206 Channels Optional From 87.5-108 MHz - Support Micro SD Card & Read USB Disk - Quick Siri/Google Assistant Activation - User-friendly Switch to Private Call - Hook and Loop Fastener - Hassle-free Design & Simple Plug-in Operation - Dual USB Device Charge Ports Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 4.2 - Wireless Range: Up to 30 ft. What’s In The Box: - Hook and loop fastener - Separated microphone Technical Specs: - Frequency Range: 87.5-108.0MHz - Digital Media File Compatibility: MP3 WMA WAV FLAC - Maximum USB/SD Memory Card Support Size: 64GB - Total Output: 5V/3.4A, 2.4A, and 1A&USB reading - FM Transmitter Size: 1.69’’ x 1.5’’ x 2.99’’ - inches - Microphone Size: 1.5’’ x 0.79’’ x 0.35’’ – inches - Length of Cable: 23.62’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 3323 (3323)
- PERMATEX Grease 5th Wheel Grease, 2 oz. (01010)
- FEL-PRO Timing Cover Set, Tcs46117 (TCS46117)
- PROMARINER ProMariner 31510 Promar1 DS Series Marine Battery Charger, 10Amp / 2 Bank (31510)
- SPARK 12 V 9-LED No.921 Replacement Bulb; Bright White (SP349576)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- PROTO CROWS FOOT 1/2" DR 1 3/4" (PO5356CF)
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- BLACK & DECKER Compact Car Vacuum (BDH1200NVAV)
- Pyle Automotive Electrical