Shop All Soundbars
Pyle
Bluetooth 300W Soundbar
Mfr # PSBV200BT
Zoro # G0438393
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Compatibility Bluetooth enabled devices
- Color Piano Black
- Features LCD Display, Radio
- Width 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9.8" |
Depth | 23.8" |
Height | 4.7" |
Details
Power Source | Power Supply |
Compatibility | Bluetooth enabled devices |
Color | Piano Black |
Features | LCD Display, Radio |
Input Voltage | 18 V DC |
Product Type | Speaker System |
Description
The Pyle Home PSBV200BT 300 Watt Bluetooth Soundbar provides dynamic audio supremacy for home theater entertainment. With Bluetooth wireless audio streaming capability from Bluetooth-enabled devices, the soundbar supports USB 2.0 Host and SD Card/MultiMediaCard for external moving hard drive/flash drive. The soundbar plays MP3 and WMA music formats, and it has aux 1, aux 2 and PC/MP3 audio inputs. It also features source selection, play/pause/Bluetooth/standby/volume +/- on-board control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- PYLE 4'' 200 Watt Black Mini Cube Bookshelf Speaker In Black(Pair) (PCB4BK)
- ILIVE HD 2-Channel 32" Bluetooth Stereo Soundbar (ITB196B)
- MONOPRICE Universal Soundbar Bracket with Adjustable Arms Fits Displays 23" (39489)
- HARMAN PROFESSIONAL SOLUTIONS Jbl 2.0 Active Soundbar (PSB-1)
- SHOCKWAVE Lenovo Speaker M0520 (SH735990)
- ADESSO Usb Multimedia Soundbar (XtreamS5)
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- Pyle Soundbars