Shop All Bluetooth & Smart Speakers
Pyle
Bluetooth 3-Channel DJ Mixer
Mfr # PMX7BU
Zoro # G0200707
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.3"
- Width 9.3"
- Product Type Audio Mixer
- Depth 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMX7BU
- Zoro # G0200707
- UPC # 68888757089
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 5.3" |
Width | 9.3" |
Depth | 2.4" |
Details
Product Type | Audio Mixer |
Description
The Pyle Pro Bluetooth 3-Channel DJ Mixer will help ensure that your performances sound great every time. You'll be able to professionally mix your entire digital MP3 library with your turntables or other connected devices. Bluetooth technology will allow you to add your iPad, iPhone or Android smartphone or tablet to your DJ session wire-free. Wirelessly stream music from your device directly into your mix. Your microphones will sound clear with talk over control and separate gain control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 2 Pack (ML7-12MP2368144)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 - 3 Pack (ML10-12MP336113420)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- TIMEX Expedition® Camper Nylon Strap Watch - Black (T42571JV)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- Pyle Bluetooth & Smart Speakers