No Product Image Available

Pyle

Beginner Electric Guitar Kit Sunburst


product price: $180.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Guitar Features: - Standard Full Size Guitar - 6-String Classic, Traditional Electric Style - Hand-Crafted Wooden Construction - Adjustable Rotary Controls, Volume & Tone - Chrome-Accent Hardware & Tuner Pegs - Integrated Pick-Guard - (3) Single Pickups - High Gloss Coating & Polished Guitar Body / Back - Body Material: Paulownia wood - Fretboard Material: Rosewood - Neck Material: Maple Wood - Number of Frets: 22 Frets - Nut width: 42mm - Scale length: 25.5'' -inches - Total Guitar Length: 38.7’’ -inches - Guitar String Type: 301 Stainless Steel What’s in the Box: - Electric Guitar - Travel / Storage Bag - 1/4’’ Audio Connection Cable - (5) Replacement Guitar Strings - Detachable Shoulder Strap - Pitch Pipe Tuner - (3) Picks Amplifier Specifications: - Connect Your Guitar & Rock Out! - Rugged, Durable & Portable - Hassle-Free Plug-in Operation - Speaker Size: 5" -inches - 1/4’’ Audio Input Jack - Headphone Jack, 1/4’’ - Convenient Carry Handle - EQ Control: Volume, Treble, Bass Adjustment - MAX Power Output: 10 Watt - Power Supply: 110V - Amp Dimensions (L x W x H): 10.2’’ x 5.3’’ x 10.6’’

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.