Shop All Back-Up & Rear View Cameras
Pyle
Bar Type Camera With Led
Mfr # PLCM2710
Zoro # G000680551
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLCM2710
- Zoro # G000680551
- UPC # 68888777650
- Country of Origin China
- Category Back-Up & Rear View Cameras
Description
Features: - Universal Mount Vehicle Backup Camera - Waterproof & Weather-Resistant - Marine Grade Camera Construction - Built-in Distance Scale Lines - Color Picture Output - Night Vision Illumination - Mount Options: Front or Rear Installation Support - Compact, Slim Bar Camera Style - Tilt Adjustable Camera Lens Angle - Rugged & Durable Metal Housing - Includes Installation Cables/Wires - Auto White Balance & Image Adjustment - Preferably Mounted Above the Rear License Plate What’s in the Box: - Backup Camera - DC Power Cable - RCA Video Cable, 17’ ft. Technical Specs: - Marine Grade Rating: IP-67 - Low Lux Light Performance (0.2 LUX) - Video Output: 1.0V PP-75 Ohm - Resolution: 656 x 492 Pixels, 420 TV Lines - Viewing Angle: 170 Degree - Power Supply: DC 12V, 200mA - Dimension (L x W x H): 10.0’’ x 0.7’’ x 1.3'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz (VV955)
- GATES Auto V-Belt, Industry Number K120911HD (K120911HD)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2 Inch Ball BH8 Series (10050)
- CARTER FUEL PUMPS 83-94 Ford E250 Econ-E350 Econ 6.9-7.3L Mech Fuel Pump, M60278 (M60278)
- PYLE Pyle Car Camera W/ Front And Rear View, PLCM37FRV (PLCM37FRV)
- PYLE 10" Quad W. 4 Camera Set (PLCMTR104)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- PYLE Dual Lens Hidden Car Camera (PLDVRCAM74)
- PYLE Mini Car Camera With Ir For Night Vision (PLCM12)
- PYLE Compact Rearview Backup Camera (PLCM11)
- TOP DAWG ELECTRONICS Heavy Duty Backup Camera with 7 in. LCD (MS702RS)
- Pyle Automotive Camera Systems