Shop All PA Amplifiers
Pyle
Audio Mixer, PMX648
Mfr # PMX648
Zoro # G100681427
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMX648
- Zoro # G100681427
- UPC # 842893127354
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Rugged, Metal Chassis & Exquisite Panel on 2 Sides - Preset 380 Digital Effects - Built-in SUB Output, EQ Control for MP3 Player - Can Choose 6 Kinds of Sound Effects Normal/ Rock/ POP/ Classical/ Jazz/ Country) - MUTE, PFL Buttons on All Mono Channels - Flexible Connectivity for a Variety of External Devices - Ultra-Low Noise Design with High Headroom - Integrated Sound Card for Computer Recording Support - USB Interface: Connect to Mac / PC - Smooth Rotary-Style Faders for Mic/USB/Line/Master Controls - Extremely Musical 2-Band EQ & Pan, on Each Channel - Combo Microphone Jack Connector – XLR and 6.35 Jack - 6 XLR+6.35 JACK (L/R) Stereo Input Connectors - 2 XLR+6.35 JACK Output Connectors - Voice Echo Effect/Delay Features - Audio Signal CLIP LED Indicator Lights - Input Selection / Control Buttons - Independent Channel + MASTER Volume Controls - Independent Channel Balance/High + Low-Frequency Adjustment - Universal Digital Audio File Compatibility What’s in the Box: - Mixer Interface - Power Cable (US Type) Technical Specs: - Power Supply: AC 100/240V (50-60Hz) - Phantom Power: +48V - T.H.D.: =0.5%@+4dBμ - USB Interface: SB 2.0, Windows 98SE+, Mac OS - Power Supply: AC 100-240V - Dimensions (L x W x H): 14.96’’ x 17.56’’ x 4.45’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Photo DL CR1/3N 2L76 3V Lithium Battery Replaces 1/3N, DL1/3N, DL1/3NB (DL1/3N)
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- ILC Replacement for JVC Gr-axm700u (GR-AXM700U JVC)
- APC Smart UPS SRT 1000VA RM, SRT1000RMXLA (SRT1000RMXLA)
- PYLE Bluetooth Mixer (PMX840BT)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE 4-Channel Bluetooth Studio Mixer (PMXU46BT)
- PYLE Dj Mixer, PAD33MXUBT (PAD33MXUBT)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- Pyle PA Amplifiers