Pyle

Audio Mixer, PMX646 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all PA Amplifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PMX646
  • Zoro # G300681401
  • UPC #
    842893127347
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Rugged, Metal Chassis & Exquisite Panel on 2 Sides - Preset 380 Digital Effects - Built-in SUB Output, EQ Control for MP3 Player - Can Choose 6 Kinds of Sound Effects Normal/ Rock/ POP/ Classical/ Jazz/ Country) - MUTE, PFL Buttons on All Mono Channels - Flexible Connectivity for a Variety of External Devices - Ultra-Low Noise Design with High Headroom - Integrated Sound Card for Computer Recording Support - USB Interface: Connect to Mac / PC - Smooth Rotary-Style Faders for Mic/USB/Line/Master Controls - Extremely Musical 2-Band EQ & Pan, on Each Channel - Combo Microphone Jack Connector – XLR and 6.35 Jack - 4 XLR+6.35 JACK (L/R) Stereo Input Connectors - 2 XLR+6.35 JACK Output Connectors - Voice Echo Effect/Delay Features - Audio Signal CLIP LED Indicator Lights - Input Selection / Control Buttons - Independent Channel + MASTER Volume Controls - Independent Channel Balance/High + Low-Frequency Adjustment - Universal Digital Audio File Compatibility What’s in the Box: - Mixer Interface - Power Cable (US Type) Technical Specs: - Power Supply: AC 100/240V (50-60Hz) - Phantom Power: +48V - T.H.D.: =0.5%@+4dBμ - USB Interface: SB 2.0, Windows 98SE+, Mac OS - Power Supply: AC 100-240V - Dimensions (L x W x H): 14.96’’ x 15.59’’ x 4.45’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products