Pyle

Audio Mixer, PMX462


product price: $98.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PMX462
  • Zoro # G600681156
  • UPC #
    842893127316
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Rugged, Metal Chassis & Exquisite Panel on 2 Sides - Preset 16 Digital Effects - Built-in SUB Output, EQ Control for MP3 Player - Can Choose 6 Kinds of Sound Effects Normal/ Rock/ POP/ Classical/ Jazz/ Country) - Flexible Connectivity for a Variety of External Devices - Ultra-Low Noise Design with High Headroom - Integrated Sound Card for Computer Recording Support - USB Interface: Connect to Mac / PC - Smooth Rotary-Style Faders for Mic/USB/Line/Master Controls - Extremely Musical 2-Band EQ & Pan, on Each Channel - Combo Microphone Jack Connector – XLR and 6.35 Jack - Voice Echo Effect/Delay Features - Audio Signal CLIP LED Indicator Lights - Input Selection / Control Buttons - Independent Channel + MASTER Volume Controls - Independent Channel Balance/High + Low-Frequency Adjustment - Universal Digital Audio File Compatibility What’s in the Box: - Mixer Interface - USB Cable - Wall Adapter Technical Specs: - Power Supply: DC 5V/1A - Phantom Power: +48V - T.H.D.: =0.5%@+4dBμ - USB Interface: SB 2.0, Windows 98SE+, Mac OS - Power Supply: USB, DC 5V/1A - Dimensions (L x W x H): 9.06’’ x 9.06’’ x 2.17’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.