Shop All Automotive Speakers & Amplifiers
Pyle
Amplified Wireless Bt Audio Controller
Mfr # PLMRBT18
Zoro # G400628405
original price:
$69.29
8% off
new price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRBT18
- Zoro # G400628405
- UPC # 842893105581
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Universal Mount BT Control Unit - Built-in Wireless BT Audio Receiver - Marine Grade Construction - Water-Resistant, Weatherproof Design - 2-Channel Amplifier Style - Connect & Stream Audio from Additional External Devices - Aux (3.5mm) Input - Full-Range Stereo Sound Reproduction - Integrated Power Wiring Harness - Pre-Amp RCA Out to Any OEM/Factory-Made Mono-Block/Full-Range Amplifier - Flush Mount Mounting Kit Included - Universal Vehicle Mounting - Can be In-Console Flush Mounted - Anti-Thump On/Off Option - Soft Turn On/Off Option - Overload & Power Protection Circuitry - Great For Cars, Trucks, ATV’s, UTV’s, 4x4’s, Boats, Marine Watercrafts, & PowerSport Vehicles Wireless BT Music Streaming: - Simple & Hassle-Free Pairing - Instant Wireless Audio-Streaming Receiver - Works with All of Today's Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Wireless BT Version: 4.2 - Wireless BT Network Name: 'PYLEUSA' - Wireless Range: Up to 30 ft What's in the Box: - (1) Wireless BT Control Unit - (1) 3.5 mm Stereo Wire Technical Specs: - Power Output: 300 Watt MAX - 2 x 75 Watts RMS @ 4 Ohm - 2 x 150 Watts MAX @ 4 Ohm - Marine Grade Waterproof Rating: IP-65 - Amplifier Type: Class-D - T.H.D: 0.1% - S/N Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10 - 40 kHz - Fuse: 10A - Cut-Out Diameter: 3” -inches - Mounting Depth: 3.7” -inches - Power: DC 12V - Total Unit Dimensions (Lx W x H): 3.5” x 3.5” x 4.17” -inches (Flush Mount)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Mahle Alternator (MAH-MG482-JN)
- BALDWIN FILTERS Oil Test Kit, Kit, OTK5063 (OTK5063)
- K&N Recharger Kit/Squeeze Oil, 99-5050 (99-5050)
- RACE SPORT Round Socket-Sized Dual-Port Usb/Voltage Gauge W/ Blue Digital Led (RS507971B)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- PYLE Two-Way Sound Speaker System, PL32BL (PL32BL)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- Pyle Automotive Speakers & Amplifiers