Shop All Stereo & Optical Audio Cables
Pyle
Adjustable Desktop Tripod Microphone Stand
Mfr # PMKSDT25
Zoro # G0202484
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Comfortable
- Product Type Microphone Stand
- Height 8.7"
- Compatibility Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMKSDT25
- Zoro # G0202484
- UPC # 68889008487
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Height | 8.7" |
Details
Features | Comfortable |
Product Type | Microphone Stand |
Compatibility | Microphone |
Description
This Adjustable Desktop Tripod Microphone Stand from Pyle Pro easily adjusts from 4.7 in. to 8.7 in. in height. Use this convenient stand to record podcasts, screencasts, or video chats from the comfort of your desktop. It supports up to 5 lbs for even the heaviest of microphones, and the tripod base keeps your equipment secure and stable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- ILC Replacement for Dogwatch R7 (R7 DOGWATCH)
- BATTERY CLERK AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery (POWER KINGDOM-PS10-12S)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL675HA)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- PYLE Compact Base 33.5" to 60.24" Height Adjustable Microphone Stand (PMKS5)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- Pyle Stereo & Optical Audio Cables