Shop All Corded Speakers
Pyle
Active/Passive 700W Dual Speaker System Kit
Mfr # PPHP849KT
Zoro # G0200375
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 700 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPHP849KT
- Zoro # G0200375
- UPC # 68888769433
- Country of Origin China
- Category Corded Speakers
Details
Item | Speaker Kit |
Max. Wattage | 700 W |
Description
Get your voice or music heard all at once with this 700-Watt Active/Passive Dual Speaker System Kit from Pyle. This kit features two 8 in. speakers, speaker stands and a microphone so you can get started out of the box. It is also Bluetooth compatible so you can stream audio or media straight to the speakers with reliable sound.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- REED INSTRUMENTS Memory Card with Adapter, 16 GB, 4 MB (RSD-16GB)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motorcycle KP7L-BS (YTX7L-BS89440)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- PYLE 5'' High Performance Mid-Bass Mid-Range Woofer Driver (PDMR5)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- PYLE Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (Black) (PLMR24B)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- Pyle Corded Speakers